Tapered roller bearing NSK 32009XJ, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 20 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
NSK:32009XJ
Rubix:103A8023
Manufacturer :32009XJ N
EAN:00029176001093

Documents
Product details : NSK METRIC TAPER ROLLER BEARING 32009XJ
NSK tapered roller bearings can absorb high radial and axial forces in one direction. They are available in a double-row or four-row version to accommodate axial forces in both directions. Optimized versions with high-strength cages as well as a selection of highly developed special materials for more sophisticated applications are also available
Tapered roller bearing NSK
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 20 mm |
| Series | hr |
| Material | pressed steel (cage) |
| Cage | steel |
| Reference speed | 4500 rpm |
| Limit speed | 6300 rpm |
| Total bearing width | 20 mm |
| Standard | iso355 |
| Basic static load, radial - C0r | 83000 N |
| Basic dynamic load, radial - Cr | 74000 N |
Show UNSPSC/ECL@SS
£ 14.15 excl. VAT
/ Each
£ 16.98 incl. VAT
- Usually arrives within 14 working days
