Tapered roller bearing NTN 4T-JL69349/JL69310, Outer diameter: 63 mm | Inner diameter: 38 mm | Width: 17 mm
NTN - Tapered Roller Bearing - 4T-JL69349/JL69310
See technical informationReferences
NTN:4T-JL69349/JL69310
Rubix:204A8197
EAN:4547359480047



Product details : NTN 4T-JL69349/JL69310 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x63x17 mm |
|---|---|
| Logistic Weight | 206 g |
| Inner diameter | 38 mm |
| Outer diameter | 63 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 52500 N |
| Basic dynamic load, radial - Cr | 38500 N |
Show UNSPSC/ECL@SS
£ 9.21 excl. VAT
/ Each
£ 11.05 incl. VAT
- Delivery usually within ( 3 ) days
