Tapered roller bearing 302
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 38 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 38 mm |
Bearing Clearance | CN |
Reference speed | 1900 rpm |
Basic static load, radial - C0r | 400000 N |
Basic dynamic load, radial - Cr | 250000 N |
Usually arrives within 14 working days