Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 2689-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 2689/2620
Tapered roller bearing Timken
References
timken:
2689/2620
rubix:
104A8069
ean:
0053893357522
Product details
Technical specifications
Product details : TIMKEN 2689-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.23
excl. VAT
/
Each
£
102.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing FAG 33030-XL, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 46 mm
Tapered roller bearing Timken 2788, Outer diameter: 73.025 mm | Inner diameter: 38.1 mm | Width: 23.812 mm
Tapered roller bearing Timken 1986/1920
Tapered roller bearing NTN 4T-67720, Outer diameter: 247.65 mm | Inner diameter: 25.4 mm | Width: 38.1 mm
Tapered roller bearing Timken JM714249-90N04, Outer diameter: 119.888 mm | Inner diameter: 74.93 mm
Tapered roller bearing Timken LM522549, Inner diameter: 109.987 mm
Tapered roller bearing NSK 938R/932R
Tapered roller bearing SKF 30308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm
Tapered roller bearing SKF 31312, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing NTN 4T-L814749/L814710, Outer diameter: 109.538 mm | Inner diameter: 76.2 mm | Width: 19.05 mm
Tapered roller bearing Timken 353D, Outer diameter: 90.119 mm | Inner diameter: 44.45 mm | Width: 50.8 mm
Tapered roller bearing NTN 4T-HM907643/HM907614, Outer diameter: 111.125 mm | Inner diameter: 50.8 mm | Width: 30.162 mm
Tapered roller bearing Timken L 507945/L507910
Tapered roller bearing FAG 320/32-X, Outer diameter: 58 mm | Inner diameter: 32 mm | Width: 13 mm
Tapered roller bearing SKF 32018 X, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm