Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 369A-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 369A/362A
Tapered roller bearing Timken
References
timken:
369A/362A
rubix:
133A2115
ean:
0053893311562
Product details
Technical specifications
Product details : TIMKEN 369A-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.85
excl. VAT
/
Each
£
85.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-29620, Outer diameter: 112.712 mm | Inner diameter: 34.925 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-30308D, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm
Tapered roller bearing Timken JHM807045, Outer diameter: 105 mm | Inner diameter: 50 mm | Width: 37 mm
Tapered roller bearing SKF 31310 J2/QCL7C, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.89 mm
Tapered roller bearing Timken 28678/28622
Tapered roller bearing Timken NA 593/592D, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 36.322 mm
Tapered roller bearing NTN 4T-28995/28921, Outer diameter: 100 mm | Inner diameter: 62.738 mm | Width: 25.4 mm
Tapered roller bearing Timken 23256B, Outer diameter: 500 mm | Inner diameter: 280 mm | Width: 176 mm
Tapered roller bearing Timken 3820, Outer diameter: 85.725 mm | Inner diameter: 30.162 mm | Width: 38.1 mm
Tapered roller bearing NTN 4T-33212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 38 mm
Tapered roller bearing SKF 32312 BJ2/QCL7C, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 49.03 mm
Tapered roller bearing SKF 30219, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 34.5 mm
Tapered roller bearing Timken 580-90134, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered roller bearing Timken 07204, Outer diameter: 51.994 mm | Width: 12.7 mm
Tapered roller bearing FAG 32319-A, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 55 mm