Tapered roller bearing Timken LM 451345-90122, Outer diameter: 355.6 mm | Inner diameter: 263.525 mm | Width: 57.15 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:LM 451345-90122
Rubix:396A3655
EAN:0053893621104


Technical specifications
| Inner diameter | 263.525 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 57.15 mm |
Product details : TIMKEN LM451345-90122 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 263.525 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 57.15 mm |
| Bearing Clearance | cn |
| Series | lm451300 |
| Cage | steel |
| Total bearing width | 126.997 mm |
| Basic static load, radial - C0r | 1510000 N |
| Basic dynamic load, radial - Cr | 182000 N |
Show UNSPSC/ECL@SS
£ 7,545.70 excl. VAT
/ Each
£ 9,054.84 incl. VAT
- Usually arrives within 14 working days