Thrust ball bearing NTN 51144, Inner diameter: 220 mm | Outer diameter: 270 mm | Width: 37 mm
NTN - Thrust Ball Bearing - 51100
See technical informationReferences
NTN:51144
Rubix:204A8504
EAN:4547359306347

Product details : NTN 51144 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x270x37 mm |
|---|---|
| Logistic Weight | 4265 g |
| Inner diameter | 220 mm |
| Outer diameter | 270 mm |
| Width | 37 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 4.27 kg |
| Thickness | 37 mm |
| Reference speed | 1300 rpm |
| Sealing | open |
| Precision | iso class 0 |
| Basic dynamic load, axial - Ca | 177000 N |
Show UNSPSC/ECL@SS
£ 458.84 excl. VAT
/ Each
£ 550.61 incl. VAT
- Delivery usually within ( 3 ) days
