Thrust ball bearing NSK 51244M, Inner diameter: 220 mm | Outer diameter: 300 mm | Width: 63 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51244M
Rubix:103A1483
Manufacturer :51244M N
EAN:00029176029264

Product details : NSK THRUST BEARING 51244M
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 13500 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 300 mm |
| Width | 63 mm |
| Type of bearing | simple effect |
| Series | 51200 series |
| Material | high carbon chromium bearing steel |
| Cage | brass |
| Weight | 13.6 kg |
| Thickness | 63 mm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 325000 N |
Show UNSPSC/ECL@SS
£ 1,076.24 excl. VAT
/ Each
£ 1,291.49 incl. VAT
- Usually arrives within 14 working days
