Axial deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 105 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x105x105 mm |
---|---|
Logistic Weight | 1240 g |
Inner diameter | 55 mm |
Outer diameter | 105 mm |
Width | 35 mm |
Series | 513 |
Material | Steel |
Reference speed | 6000 rpm |
Limit speed | 3200 rpm |
Basic static load, axial - C0a | 207000 N |
Basic dynamic load, axial - Ca | 102000 N |
Usually arrives within 14 working days