Thrust ball bearing NSK 51118, Inner diameter: 90 mm | Outer diameter: 120 mm | Width: 22 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51118
Rubix:102A5700
Manufacturer :51118 N
EAN:0029176026485

Product details : NSK THRUST BALL BEARING 51118
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 687 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 120 mm |
| Width | 22 mm |
| Type of bearing | simple effect |
| Series | 511 (extra light) |
| Material | high carbon chromium bearing steel (nsk standard: suj2; approx. equivalent to aisi 52100 / din 100cr6) |
| Cage | steel |
| Weight | 0.646 kg |
| Thickness | 22 mm |
| Reference speed | 1900 rpm |
| Precision | p0 (iso class 0) |
| Basic dynamic load, axial - Ca | 60000 N |
Show UNSPSC/ECL@SS
£ 48.53 excl. VAT
/ Each
£ 58.24 incl. VAT
- Usually arrives within 14 working days
