NTN - Thrust Ball Bearing - 51100
Inner diameter | 40 mm |
---|---|
Outer diameter | 60 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 60x60x13 mm |
---|---|
Logistic Weight | 125 g |
Inner diameter | 40 mm |
Outer diameter | 60 mm |
Width | 13 mm |
Series | 51100 |
Cage | Steel |
Basic static load, axial - C0a | 62900 N |
Basic dynamic load, axial - Ca | 26900 N |
Usually arrives within 14 working days