Thrust Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 68 mm |
Width | 25.6 mm |
Logistics dimensions (L x W x H) | 25,6x68x68 mm |
---|---|
Logistic Weight | 380 g |
Inner diameter | 35 mm |
Outer diameter | 68 mm |
Width | 25.6 mm |
Series | 533 |
Material | bearing steel |
Cage | steel |
Reference speed | 3200 rpm |
Limit speed | 4500 rpm |
Basic static load, axial - C0a | 96500 N |
Basic dynamic load, axial - Ca | 49400 N |
Usually arrives within 14 working days