Ball bearing Thrust Double thrust
Inner diameter | 30 mm |
---|---|
Outer diameter | 90 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 65x90x90 mm |
---|---|
Logistic Weight | 2030 g |
Inner diameter | 30 mm |
Outer diameter | 90 mm |
Width | 65 mm |
Series | 524 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1800 rpm |
Limit speed | 2400 rpm |
Basic static load, axial - C0a | 183000 N |
Basic dynamic load, axial - Ca | 95600 N |
Usually arrives within 14 working days