Thrust ball bearing SKF 52218, Inner diameter: 75 mm | Outer diameter: 135 mm | Width: 62 mm
Thrust Ball Bearing
See technical informationReferences
SKF:52218
Rubix:102A8054
Manufacturer :39833
EAN:7316577007186

Product details : SKF THRUST BALL BEARING 52218
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x135x135 mm |
|---|---|
| Logistic Weight | 3044,5 g |
| Inner diameter | 75 mm |
| Outer diameter | 135 mm |
| Width | 62 mm |
| Type of bearing | double effect |
| Series | 522 |
| Material | bearing steel |
| Cage | steel |
| Weight | 3.2 kg |
| Thickness | 62 mm |
| Reference speed | 1500 rpm |
| Sealing | open |
| Basic dynamic load, axial - Ca | 112000 N |
Show UNSPSC/ECL@SS
£ 396.38 excl. VAT
/ Each
£ 475.66 incl. VAT
- Delivery usually within ( 3 ) days
