SNR - Thrust Ball Bearing - 51305
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 85x85x28 mm |
---|---|
Logistic Weight | 698 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 28 mm |
Series | 51300 |
Cage | Steel |
Reference speed | 3200 rpm |
Basic static load, axial - C0a | 164000 N |
Basic dynamic load, axial - Ca | 80000 N |
Usually arrives within 14 working days