Thrust ball bearing FAG 53309, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 30.1 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:53309
Rubix:229A0067
Manufacturer :0167159000000
EAN:4012801163057

Product details : FAG 53309 THRUST BALL BEARING 167159000000
Axial deep groove ball bearing 533, single direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,1x85x85 mm |
|---|---|
| Logistic Weight | 680 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 30.1 mm |
| Type of bearing | simple effect |
| Series | 533 |
| Material | steel |
| Cage | steel |
| Weight | 0.783 kg |
| Thickness | 25 mm |
| Reference speed | 6800 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 75000 N |
Show UNSPSC/ECL@SS
£ 53.75 excl. VAT
/ Each
£ 64.50 incl. VAT
- Delivery usually within ( 7 ) days
