Axial deep groove ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x47x47 mm |
---|---|
Logistic Weight | 230 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 28 mm |
Series | 522 |
Material | steel |
Reference speed | 9400 rpm |
Limit speed | 7500 rpm |
Basic static load, axial - C0a | 50000 N |
Basic dynamic load, axial - Ca | 26500 N |
Usually arrives within 14 working days