Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 52215
Thrust ball bearing NSK 52215, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 47 mm
Ball Bearing
References
nsk:
52215
rubix:
102A9045
ean:
00029176029417
Technical specifications
Inner diameter
60
mm
Outer diameter
110
mm
Width
47
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 52215
Double direction thrust ball bearing NSK
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
110
mm
Width
47
mm
Basic static load, axial - C0a
209000
N
Basic dynamic load, axial - Ca
78000
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.49
excl. VAT
/
Each
£
124.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Thrust ball bearing FAG 51213, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 27 mm
Thrust ball bearing SKF 51215/W64F, Inner diameter: 75 mm | Outer diameter: 110 mm | Width: 27 mm
Thrust ball bearing NTN 51306, Inner diameter: 30 mm | Outer diameter: 60 mm | Width: 21 mm
Thrust ball bearing NSK 51415, Inner diameter: 75 mm | Outer diameter: 160 mm | Width: 65 mm
Thrust ball bearing SNR 51120, Inner diameter: 100 mm | Outer diameter: 135 mm | Width: 25 mm
Thrust ball bearing SNR 51203, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 12 mm
Thrust ball bearing SKF 51230 M, Inner diameter: 150 mm | Outer diameter: 215 mm | Width: 50 mm
Thrust ball bearing NSK 52309, Inner diameter: 35 mm | Outer diameter: 85 mm | Width: 52 mm
Thrust ball bearing SKF 53214, Inner diameter: 70 mm | Outer diameter: 105 mm | Width: 28.8 mm
Thrust ball bearing NTN 51244, Inner diameter: 220 mm | Outer diameter: 300 mm | Width: 63 mm
Thrust ball bearing NSK 52307, Inner diameter: 30 mm | Outer diameter: 68 mm | Width: 44 mm
Thrust ball bearing FAG 51140-MP, Inner diameter: 200 mm | Outer diameter: 250 mm | Width: 37 mm
Thrust ball bearing NSK 51208, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 19 mm
Thrust ball bearing FAG 52220, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 67 mm
Thrust ball bearing SKF 52215, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 47 mm