Thrust ball bearing SKF 54207, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 37.7 mm
Thrust Ball Bearing
See technical informationReferences
SKF:54207
Rubix:102A7876
Manufacturer :39946
EAN:7316577007506

Product details : SKF THRUST BALL BEARING 54207
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37,7x62x62 mm |
|---|---|
| Logistic Weight | 413,3 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 37.7 mm |
| Type of bearing | double effect |
| Series | 542 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.53 kg |
| Thickness | 37.7 mm |
| Reference speed | 2800 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 35100 N |
Show UNSPSC/ECL@SS
£ 157.23 excl. VAT
/ Each
£ 188.68 incl. VAT
- Usually arrives within 14 working days
