Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 52206
Thrust ball bearing NSK 52206, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 29 mm
Axial grooved ball bearing 522
References
nsk:
52206
rubix:
103A1081
manufacturer :
52206 5
ean:
00029176029394
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
29
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 52206
Strengths
Double-Direction Thrust Ball Bearing
Technical specifications
Attributes
Logistic Weight
280
g
Inner diameter
25
mm
Outer diameter
52
mm
Width
29
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.70
excl. VAT
/
Each
£
38.04
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing NSK 51307, Inner diameter: 35 mm | Outer diameter: 68 mm | Width: 24 mm
Thrust ball bearing FAG 51115, Inner diameter: 75 mm | Outer diameter: 100 mm | Width: 19 mm
Thrust ball bearing FAG 53315, Inner diameter: 75 mm | Outer diameter: 135 mm | Width: 48.1 mm
Thrust ball bearing NSK 51109, Inner diameter: 45 mm | Outer diameter: 65 mm | Width: 14 mm
Thrust ball bearing SKF 51313, Inner diameter: 65 mm | Outer diameter: 115 mm | Width: 36 mm
Thrust ball bearing SKF 51136 M, Inner diameter: 180 mm | Outer diameter: 225 mm | Width: 34 mm
Thrust ball bearing NTN 51107, Inner diameter: 35 mm | Outer diameter: 52 mm | Width: 12 mm
Thrust ball bearing SKF 51211, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 25 mm
Thrust ball bearing FAG 52214, Inner diameter: 55 mm | Outer diameter: 105 mm | Width: 47 mm
Thrust ball bearing SKF 52409, Inner diameter: 35 mm | Outer diameter: 100 mm | Width: 72 mm
Thrust ball bearing SNR 51100, Inner diameter: 10 mm | Outer diameter: 24 mm | Width: 9 mm
Thrust ball bearing NTN 51111, Inner diameter: 55 mm | Outer diameter: 78 mm | Width: 16 mm
Thrust ball bearing SKF 52207, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 34 mm
Thrust ball bearing FAG 54206, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 85 mm
Thrust ball bearing SKF 51328 M, Inner diameter: 140 mm | Outer diameter: 240 mm | Width: 80 mm