Thrust ball bearing SNR 51109, Inner diameter: 45 mm | Outer diameter: 65 mm | Width: 14 mm
SNR - Thrust Ball Bearing - 51100
See technical informationReferences
SNR:51109
Rubix:204A8463
EAN:3413520103200

Product details : SNR 51109 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x14 mm |
|---|---|
| Logistic Weight | 148 g |
| Inner diameter | 45 mm |
| Outer diameter | 65 mm |
| Width | 14 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | chrome steel (bearing steel) |
| Cage | steel |
| Weight | 0.128 kg |
| Thickness | 14 mm |
| Sealing | none |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 27900 N |
Show UNSPSC/ECL@SS
£ 12.42 excl. VAT
/ Each
£ 14.90 incl. VAT
- Delivery usually within ( 3 ) days
