Thrust ball bearing NTN 51309, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 28 mm
NTN - Thrust Ball Bearing - 51305
See technical informationReferences
NTN:51309
Rubix:204A8562
EAN:4547359307092

Product details : NTN 51309 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x28 mm |
|---|---|
| Logistic Weight | 684 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 28 mm |
| Type of bearing | simple effect |
| Series | 51300 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 0.67 kg |
| Thickness | 28 mm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 80000 N |
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ Each
£ 35.34 incl. VAT
- Delivery usually within ( 3 ) days
