Thrust Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 115 mm |
Width | 39.4 mm |
Logistics dimensions (L x W x H) | 39,4x115x115 mm |
---|---|
Logistic Weight | 1477 g |
Inner diameter | 65 mm |
Outer diameter | 115 mm |
Width | 39.4 mm |
Series | 533 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2000 rpm |
Limit speed | 2800 rpm |
Basic static load, axial - C0a | 240000 N |
Basic dynamic load, axial - Ca | 106000 N |
Usually arrives within 14 working days