Thrust ball bearing SKF 51314, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 40 mm
Thrust Ball Bearing
See technical informationSee documentsReferences
SKF:51314
Rubix:102A8669
Manufacturer :39745
EAN:7316576677908

Documents
Product details : SKF THRUST BALL BEARING 51314
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x125x125 mm |
|---|---|
| Logistic Weight | 1938,4 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 40 mm |
| Type of bearing | simple effect |
| Series | 513 |
| Material | bearing steel |
| Cage | steel |
| Weight | 2 kg |
| Thickness | 40 mm |
| Reference speed | 1900 rpm |
| Sealing | open (unsealed) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 135000 N |
Show UNSPSC/ECL@SS
£ 214.95 excl. VAT
/ Each
£ 257.94 incl. VAT
- In stock: Next day delivery
