Axial deep groove ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 26 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x26x26 mm |
---|---|
Logistic Weight | 21 g |
Inner diameter | 12 mm |
Outer diameter | 26 mm |
Width | 9 mm |
Series | 511 |
Material | Steel |
Reference speed | 16900 rpm |
Limit speed | 13100 rpm |
Basic static load, axial - C0a | 15400 N |
Basic dynamic load, axial - Ca | 10300 N |
In stock: Next day delivery