Thrust ball bearing FAG 53213, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 28.7 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:53213
Rubix:229A0058
Manufacturer :0190025210000
EAN:4012801199292

Product details : FAG 53213 THRUST BALL BEARING 190025210000
Axial deep groove ball bearing 532, single direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x100x100 mm |
|---|---|
| Logistic Weight | 750 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 28.7 mm |
| Type of bearing | simple effect |
| Series | 532 |
| Material | steel |
| Cage | steel |
| Weight | 0.855 kg |
| Thickness | 28.7 mm |
| Reference speed | 4900 rpm |
| Sealing | open |
| Precision | pn (abec-1) |
| Basic dynamic load, axial - Ca | 64000 N |
Show UNSPSC/ECL@SS
£ 65.90 excl. VAT
/ Each
£ 79.08 incl. VAT
- Delivery usually within ( 7 ) days
