Axial deep groove ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 44.2 mm |
Logistics dimensions (L x W x H) | 44,2x125x125 mm |
---|---|
Logistic Weight | 2150 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 44.2 mm |
Series | 533 |
Material | Steel |
Reference speed | 4950 rpm |
Limit speed | 2750 rpm |
Basic static load, axial - C0a | 290000 N |
Basic dynamic load, axial - Ca | 134000 N |
Usually arrives within 14 working days