Axial deep groove ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 120 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x120x120 mm |
---|---|
Logistic Weight | 650 g |
Inner diameter | 90 mm |
Outer diameter | 120 mm |
Width | 22 mm |
Series | 511 |
Material | Steel |
Reference speed | 3500 rpm |
Limit speed | 4300 rpm |
Basic static load, axial - C0a | 140000 N |
Basic dynamic load, axial - Ca | 45500 N |
Usually arrives within 14 working days