Thrust ball bearing SKF 51126, Inner diameter: 130 mm | Outer diameter: 170 mm | Width: 30 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51126
Rubix:102A8822
Manufacturer :39605
EAN:7316577006608

Product details : SKF THRUST BALL BEARING 51126
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x170x170 mm |
|---|---|
| Logistic Weight | 1730,2 g |
| Inner diameter | 130 mm |
| Outer diameter | 170 mm |
| Width | 30 mm |
| Type of bearing | simple effect |
| Series | 511 |
| Material | bearing steel |
| Cage | steel |
| Weight | 1.85 kg |
| Thickness | 30 mm |
| Reference speed | 1900 rpm |
| Sealing | open |
| Basic dynamic load, axial - Ca | 119000 N |
Show UNSPSC/ECL@SS
£ 238.06 excl. VAT
/ Each
£ 285.67 incl. VAT
- In stock: Next day delivery
