Thrust ball bearing NTN 51407, Inner diameter: 35 mm | Outer diameter: 80 mm | Width: 32 mm
NTN - Thrust Ball Bearing - 51405
See technical informationReferences
NTN:51407
Rubix:204A8588
EAN:4547359307344

Product details : NTN 51407 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x32 mm |
|---|---|
| Logistic Weight | 776 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 32 mm |
| Type of bearing | simple effect |
| Series | 51400 |
| Material | high carbon chromium steel (suj2 / aisi 52100) |
| Cage | steel |
| Weight | 0.759 kg |
| Thickness | 32 mm |
| Reference speed | 2800 rpm |
| Sealing | open (no seals) |
| Basic dynamic load, axial - Ca | 86900 N |
Show UNSPSC/ECL@SS
£ 34.74 excl. VAT
/ Each
£ 41.69 incl. VAT
- Delivery usually within ( 3 ) days
