Axial deep groove ball bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 200 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 46x200x200 mm |
---|---|
Logistic Weight | 4570 g |
Inner diameter | 140 mm |
Outer diameter | 200 mm |
Width | 46 mm |
Series | 512 |
Material | Steel |
Reference speed | 2700 rpm |
Limit speed | 2110 rpm |
Basic static load, axial - C0a | 570000 N |
Basic dynamic load, axial - Ca | 191000 N |
Usually arrives within 14 working days