NTN - Thrust Ball Bearing - 51200
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 62x62x18 mm |
---|---|
Logistic Weight | 215 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 18 mm |
Series | 51200 |
Basic static load, axial - C0a | 78200 N |
Basic dynamic load, axial - Ca | 39100 N |
Usually arrives within 14 working days