Thrust ball bearing NTN 51409, Inner diameter: 45 mm | Outer diameter: 100 mm | Width: 39 mm
NTN - Thrust Ball Bearing - 51405
See technical informationReferences
NTN:51409
Rubix:204A8591
EAN:4547359307368

Product details : NTN 51409 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x39 mm |
|---|---|
| Logistic Weight | 1460 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 39 mm |
| Type of bearing | simple effect |
| Series | 51400 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 1.43 kg |
| Thickness | 39 mm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 130000 N |
Show UNSPSC/ECL@SS
£ 58.55 excl. VAT
/ Each
£ 70.26 incl. VAT
- Delivery usually within ( 3 ) days
