Thrust ball bearing NTN 51413, Inner diameter: 65 mm | Outer diameter: 140 mm | Width: 56 mm
NTN - Thrust Ball Bearing - 51405
See technical informationReferences
NTN:51413
Rubix:204A8596
EAN:4547359307405

Product details : NTN 51413 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x56 mm |
|---|---|
| Logistic Weight | 4090 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 56 mm |
| Type of bearing | simple effect |
| Series | 51400 |
| Material | bearing steel (aisi 52100 / gcr15) |
| Cage | steel |
| Weight | 3.96 kg |
| Thickness | 56 mm |
| Reference speed | 1600 rpm |
| Basic dynamic load, axial - Ca | 232000 N |
Show UNSPSC/ECL@SS
£ 200.36 excl. VAT
/ Each
£ 240.43 incl. VAT
- Usually arrives within 14 working days
