Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
GEDORE 1500 CT1-1993 U-20 CHECK-TOOL INSERT WITH ASSORTMENT
GEDORE 1500 CT1-1993 U-20 CHECK-TOOL INSERT WITH ASSORTMENT
Tool Assortment
References
gedore:
1500 CT1-1993 U-20
rubix:
399A5508
manufacturer :
2309114
ean:
4010886895535
Technical specifications
Number of elements
5
Square drive adapter
1/2
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 1500 CT1-1993 U-20 CHECK-TOOL INSERT WITH ASSORTMENT
Accessories for socket wrenches 1/2" in 1/3 CT module
Technical specifications
Attributes
Logistic Weight
1700
g
Number of elements
5
Square drive adapter
1/2
''
Model
1500 CT1
Length
310
mm
Material
Foam
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.28
excl. VAT
/
Each
£
243.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE IN19PM S/DRIVER SOCKET SET
GEDORE 1500ES K19L TOOL MODULE
GEDORE ITX 19 TX SCREWDRIVER BIT 1/2 INCH SQUARE DRIVE TORX 17 PCE SET
GEDORE E09 1/2DR SOCKET TX 19 E-09
GEDORE 1527312 DOUBLE ENDED SOCKET WRENCH SET 8-19MM
GEDORE 1/2 SQ SOCKET SET 1500 ES-D 19
"WERA 003594 8100SB2 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP 43PC"
9 PC 1/2IN DRV IMPACT ALLEN KEY SET
GEDORE TOOL MODULE 1500 ES-19
BAHCO 7823 1/4IN IMPACT DRIVER BIT SET 45MM X 70MM X 197MM 23PCS
STAHLWILLE 96021122 METRIC SOCKET SET 3/8 INCH & AF
GEDORE IN19 LKM SCREWDRIVER BIT SET 1/2IN SQ DR IN HEX 5-17MM 15 PCE
ROEBUCK 1/4 INCH SOCKET SET - 26 PIECES 865429
BRITOOL EXPERT 20 PC 3/4 INCH SOCKET SET
GEDORE RED R63003012 12 PIECE 1/2 SQUARE DRIVE IMPACT SOCKET SET