GEDORE 30 JMU-10 SOCKET SET 3/8 16 PCS HEX 6-19 MM


Socket set 16-pcs hexagonal - 30 JMU-10

References
gedore:30 JMU-10
rubix:399A5476
manufacturer :2682885
ean:4010886934784
brand logo
brand logo
Technical specifications
Number of elements16
Square drive adapter3/8 ''
See all Specifications

Product details : GEDORE 30 JMU-10 SOCKET SET 3/8 16 PCS HEX 6-19 MM


Socket set 3/8" 16 pcs hex 6-19 mm With forged, tempered hexagon (no. 30) or bi-hexagon (no. D 30) UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 With reversible lever change ratchet In GEDORE blue sheet steel case Dimensions: 320 x 132 x 55 mm

Technical specifications


Attributes
Logistic Weight2220 g
Number of elements16
Square drive adapter3/8 ''
MaterialChromed
Show UNSPSC/ECL@SS
£ 299.70 excl. VAT
/ Each
£ 359.64 incl. VAT
  • Usually arrives within 14 working days