WERA 073220 TOOL-CHECK1 SB 38PC


Mini Ratchet, Socket & Bit Set

References
wera:05073220001
rubix:2517901
ean:4013288162526
brand logo
brand logo
Technical specifications
Number of elements1
See all Specifications

Product details : WERA 073220 TOOL-CHECK1 SB 38PC


The Wera Tool Check has 38 pieces, the ultimate compact tool kit. The Wera bit ratchet allows screw tightening in the most confined awkward places. Incredibly strong, this bit ratchet will take all 1//4" bits & accessories. The set also includes a 1//4" hex Rapidaptor for use in a power tool and a set of 1//4" sockets. Ideal for the furniture, machine servicing, auto maintenance, electronic & aerospace industries as well as many more.

Technical specifications


Attributes
Number of elements1
Model507
Length87 mm
Show UNSPSC/ECL@SS
£ 81.46 excl. VAT
/ Each
£ 97.75 incl. VAT
  • In stock: Next day delivery