References
Wera:05029440001
Rubix:2527252
EAN:4013288004864

Documents
Product details : WERA 029440 395 NUTSPINNER 13/125 K'FORM+
Seriously high quality Nutdriver for working faster & easier.
Strengths
Nutsetter for hexagon head screw
Multi-component kraftform handle for fast and ergonomic Screwdriving
Handle Markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away
Chrome-Plated
Multi-component kraftform handle for fast and ergonomic Screwdriving
Handle Markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away
Chrome-Plated
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 13 mm |
| Blade length | 125 mm |
| Length | 237 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 17.94 excl. VAT
/ Each
£ 21.53 incl. VAT
- In stock: Next day delivery