4.8 X 390 CABLE TIE BLUE DETECTABLE FOOD GRADE PK 100
Cable tie/binding tape C Tie
See technical informationReferences
C Tie:CTIE 385X4.6 BLU FG 100
Rubix:80288795
Manufacturer :C38546FI

Product details : 4.8 X 390 CABLE TIE BLUE DETECTABLE FOOD GRADE PK 100
Manufactured specifically for the food industry. Ties contain particles of metal enabling detection by a metal detector. Coloured blue and supplied in packs of 100.
Technical specifications
Attributes
| Length | 385 mm |
|---|---|
| Width | 4.6 mm |
| Type | 4.8 x 390 cable tie blue detectable food grade pk 100 |
Show UNSPSC/ECL@SS
£ 19.46 excl. VAT
/ Each
£ 23.35 incl. VAT
- In stock: Next day delivery
