Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
HELLERMANN CTIE 150X3.5NATPK100 UB150B-N
HELLERMANN CTIE 150X3.5NATPK100 UB150B-N
Hellermanntyton Cable Ties
References
hellermanntyton:
UB150B-N
rubix:
163A2472
Technical specifications
Length
150
mm
Material/finishing
Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLERMANN CTIE 150X3.5NATPK100 UB150B-N
Cable ties fit for all purposes manufactured in PA66 material.
Applications
A range of commercial grade cable ties
Available in black or natural
Technical specifications
Attributes
Length
150
mm
Material/finishing
Steel
Width
3.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
CTIE C20036RED 200 X 3.6MM RED CABLE TIES PACK OF 100
3.6 X 140 CABLE TIE C14036 ORANGE PACK OF 100
SPARTEX 853445 WHITE NYLON CABLE TIES 6.6 DIAM 25X160 PK100
2.5 X 100 CABLE TIE C10025 YELLOW PACK OF 100
CABLE TIE NATURAL 3.6 X 140MM PACK OF 100
CABLE TIE BLACK 2.5 X 160MM PACK OF 100
HELLERMANN CTIE 530X8.9BLKPK25 T150M-NB1P
CABLE TIE BLACK 2.5 X 200MM PACK OF 100
HELLERMANN T50R-NR3P T50R.NR3P 4.6X200MM RED CABLE TIES PK100
HELLERMANN CTIE 150X3.5BLKPK100 T30R-NB3P
CABLE TIE MOUNT SELF ADHESIVE 20 X 20 NATURAL NB12X100 PACK OF 100
4.8 X 370 CABLE TIE NATURAL PACK OF 100
HELLERMAN UB150B-B CTIE 150 X 3.5 BLACK PK100
SPARTEX 853458 BLACK NYLON 66 CABLE TIES DIAM 36X300 PK100
3.6 X 140 CABLE TIE C14036 YELLOW PACK OF 100