BOSCH BATTERY 12V 2607335684

O-Pack 12 V batteries

See technical information

References

Bosch:2607335684
Rubix:8548650
EAN:3165140334662
brand logo

Technical specifications

Capacity2.6 Ah
Voltage12 V
See all Specifications

Product details : BOSCH BATTERY 12V 2607335684


Applications :: SD battery capacity Ah: 2.6
Cellular technology: NiMH

Technical specifications


Attributes
Logistic Weight740 g
Packaged dimensions (D x W x H)141x110x86 mm
Package weight740 g
Capacity2.6 Ah
Voltage12 V
Typenimh
Weight0.9 kg
£ 134.56 excl. VAT
/ Each
£ 161.47 incl. VAT
  • Usually arrives within 14 working days