Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TM 17 18MM HEX X 19MM HEX X 127MM LONG BOX SPANNER
MELFORM MEL TM 17 18MM HEX X 19MM HEX X 127MM LONG BOX SPANNER
Metric Double Ended TM Range
References
melco:
TM17
rubix:
046697
Technical specifications
Opening
17
Length
125
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TM 17 18MM HEX X 19MM HEX X 127MM LONG BOX SPANNER
Bright plated finish
Technical specifications
Attributes
Opening
17
Length
125
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.28
excl. VAT
/
Each
£
7.54
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2Z-15/16-1 RING WRENCH
SINGLE RING SPANNER 27MM 6033920
GEDORE COMBINATION SPANNER 7 XL 19
BRITOOL EXPERT GEARWRENCH WRENCH 22MM
FACOM STUBBY ANTI SLIP RATCHETING 12 POINT COMBINATION WRENCH 13MM
GEDORE 75MM OE SLOGSPANNER 133 75
STAHLWILLE 42050075 STRIKING FACE RING WRENCH 75MM
FACOM 160MM 1000V ADJUSTABLE WRENCH 113.10TAVSE
GEDORE 8791-13 8791 SPIGOT OPEN END FITTING 16 Z 13MM
GEDORE 8791-19 8791 SPIGOT OPEN END FITTING 16 Z 19MM
BAHCO 6M-36-41 OPEN END WRENCH
ROEBUCK 880483 OFF-SET COMBINATION WRENCH 21MM
GEDORE BOX SPANNER 26 R 30X32
BRITOOL EXPERT OFFSET RING WRENCH 12X13MM
GEDORE 6 1.3/8X1.1/2AF 1 3/8 X 1 1/2 AF DOUBLE OPEN ENDED SPANNER