GEDORE H 42 CKEL-09 HEXAGON ALLEN KEY SET 9PCS


Offset Hex Set

References
gedore:H 42 CKEL-09
rubix:399A5431
manufacturer :3297470
ean:4010886966860
brand logo
brand logo
Technical specifications
Number of elements9
ImprintHex / Allen
See all Specifications

Product details : GEDORE H 42 CKEL-09 HEXAGON ALLEN KEY SET 9PCS


Colour codings makes it easy to choose the correct key Ball head enables screwing in places that are difficult to access Key easily removable Abrasion-resistant powder-coated

Strengths

•Colour Coding Simplifies The Assignment of the Correct Key Width
Ball Head Enables Screwing in Places that are Difficult to Access
Key Easily Removable
Abrasion-Resistant Powder-Coated

Applications

Socket

Technical specifications


Attributes
Number of elements9
ImprintHex / Allen
Imprint size1/10 mm
Show UNSPSC/ECL@SS
£ 48.75 excl. VAT
/ Each
£ 58.50 incl. VAT
  • Usually arrives within 14 working days