FACOM MODM.89TXA 7PCE P HEX KEY TORX T10-40 FOAM
T-Handle Key Set
See technical informationSee documentsReferences
Facom:MODM.89TXA
Rubix:266A5900
EAN:3662424076015

Documents
Product details : FACOM MODM.89TXA 7PCE P HEX KEY TORX T10-40 FOAM
- Weight 0.64kg
- Sizes 89TXA. 10, 15, 20, 25, 27, 30 & 40 Torx
- Soft grip handle for better comfort, high Torque transfer and better control
- Bi-material ergonomic handle: comfortable grip, low slip risk and less fatigue. Asymmetric handle offering comfort and power in both working positions.
- Carbon Silicium. Hole for easy storage, compatible SLS system for safety and convenience.
- Durable steel blade: high torque resistance and long tip life.
- P-HANDLE = More torque and better accessibility at fine spaces
- BI-MATERIAL AND ERGONOMIC SHAPE = Less fatigue, more comfort and better hold.
- Made in France – Manufactured in Facom Plant Arbois for highest quality.
- Empty Foam Tray PM.MOD.89TXA
Strengths
•Carbon silicon steel for longer life
Soft grip handle for comfort and to apply more torque
Spherical head allows for fast screwing up to 30° angle
Short end for high torque/tightening
Chromed shot-blasted finish
Soft grip handle for comfort and to apply more torque
Spherical head allows for fast screwing up to 30° angle
Short end for high torque/tightening
Chromed shot-blasted finish
Technical specifications
Attributes
| Number of elements | 7 |
|---|---|
| Imprint | torx profile |
| Imprint size | t10-40 |
Show UNSPSC/ECL@SS
£ 133.05 excl. VAT
/ Each
£ 159.66 incl. VAT
- Delivery usually within ( 14 ) days
