WERA 020100 6004 JOKER S SELF-SETTING SPANNER 10-13MM

Open-ended spanner

See technical informationSee documents

References

Wera:05020100001
Rubix:217A1939
EAN:4013288211729
brand logo
video-play-icon.png

Technical specifications

Opening10 à 13 mm (7/16 à 1/2')
Length154 mm
Typeadjustable wrench

Documents

Product details : WERA 020100 6004 JOKER S SELF-SETTING SPANNER 10-13MM


This Wera 6004 Joker Self-Setting Spanner is a single tool that automatically adjusts to a wide range of metric and imperial sizes.

This universal spanner can be used for both multiple metric and imperial sizes, making it possible to use a single tool for the widest range of applications. The spanner automatically adjusts to different fixing sizes, the continuous and parallel jaws replacing several single spanner sizes.

The tool has an integrated lever mechanism that securely clamps the fixing between the jaws, significantly reducing the risk of slipping or damage. The ratchet function ensures fast and consistent use without removing the tool and, thanks to the corner-width rectangular prisms, a back-pivoting angle of only 30° can be realised. The single-arm design in conjunction with the ratchet function and the corner-width prism make it possible to work even in confined spaces.

Strengths

  • 10 to 13 x 154mm
  • Universal self-setting spanner
  • Perfect for gripping, and spanning
  • Ideal for use on bicycles and e-bikes
  • Automatic and continuous grip of hexagon screws and bolts
  • Lever mechanism when gripping avoids slipping and damage

Applications

With its automatically and continuously gripping parallel jaws the Joker spanner 6004 covers all dimensions in the respective field of application. The tool automatically finds the required size when placed on the bolt or screw, no setting required.

The parallel smooth jaws of the Joker 6004 allow surface pressure and can thus prevent rounding of the bolt or screw head, which can occur during power transmission on corners.

The ratchet function in the mouth sees to fast and consistent screwdriving without removing the tool.

Thanks to the corner-width rectangular prisms, a return angle of only 30° can be realized.

Thanks to its hole the Joker can be neatly hung on the workshop wall.

Technical specifications


Attributes
Opening10 à 13 mm (7/16 à 1/2')
Length154 mm
Typeadjustable wrench
£ 36.49 excl. VAT
/ Each
£ 43.79 incl. VAT
  • In stock: Next day delivery