References
Bahco:S410-CASE
Rubix:401A5656
Manufacturer :S410-CASE
EAN:7314150321223
Product details : BAHCO S410-CASE EMPTY CASE FOR SET S410
High density polythene (HDPE)
Includes divider
Includes divider
Technical specifications
Attributes
| Height | 110 mm |
|---|---|
| Width | 320 mm |
| Length | 375 mm |
Show UNSPSC/ECL@SS
£ 55.52 excl. VAT
/ Each
£ 66.62 incl. VAT
- Delivery usually within ( 14 ) days


