References
Stanley:STST1-72359
Rubix:2524402
EAN:3253561723599
Product details : STANLEY TOTE TRAY STST1-72359
Professional tote tray for the storage of general purpose tools
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 335x499x195 mm |
|---|---|
| Package weight | 818 g |
| Permissible load | 20 kg |
| Height | 133 mm |
| Width | 122 mm |
| Length | 400 mm |
Show UNSPSC/ECL@SS
£ 10.55 excl. VAT
/ Each
£ 12.66 incl. VAT
- In stock: Next day delivery

