OSBORN NOVOFLEX BRUSH 25.4MM HOLE SIZE X 240G 9907077266


Osborn Flexible Hone

References
osborn:77266
rubix:2577386
brand logo
brand logo
Technical specifications
UseBrake Cylinders<br/>Hydraulics<br/>Valve Guides
See all Specifications

Product details : OSBORN NOVOFLEX BRUSH 25.4MM HOLE SIZE X 240G 9907077266


NovoFlex Flexible Honing tools have round, abrasive beads fastened to the ends of flexible filaments. This self-centering tool will conform to the bore surface providing a consistent, even surface finish over the life of the tool. The ATB NovoFlex Flexible Honing Tool will even provide an "edge break" not possible with conventional honing stones.

Strengths

Flexible honing tool have round, abrasive beads fastened to the ends of flexible filaments
Self-centering tool will conform to the bore surface providing a consistent, even surface finish over the life of the tool
Flexible honing tool will even provide an "edge break" not possible with conventional honing stones
1/4 in shank dia

Applications

Brake Cylinders
Hydraulics
Valve Guides

Technical specifications


Attributes
UseBrake Cylinders<br/>Hydraulics<br/>Valve Guides
Speed1200 rpm
Diameter25.4 mm
Show UNSPSC/ECL@SS
£ 26.87 excl. VAT
/ Each
£ 32.24 incl. VAT
  • Usually arrives within 14 working days