Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK 0001152133 3 ROW 25MM WIRE BRUSH 0.35MM
ROEBUCK 0001152133 3 ROW 25MM WIRE BRUSH 0.35MM
Circular abrasive brush Unbranded
References
unbranded:
100.031.BH
rubix:
210418
Product details
Technical specifications
Product details : ROEBUCK 0001152133 3 ROW 25MM WIRE BRUSH 0.35MM
General purpose wire scratch brush. Manufactured from 28swg wire with 25mm trim and wooden handle.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.13
excl. VAT
/
Each
£
1.36
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
OSBORN 9906011149 RINGLOCK WH BR D50X10 NOVIL NH-S 120 0
NORTON 66254406167 TWIST KNOTTED WHEEL BRUSHES 115X11X22.2
OSBORN WIRE CUP BRUSH 60 X 6MM SHANK 0.3MM 600921
PFERD 43506005 CRIMPED WIRE BRUSH RBU 200 X 16 X 22.2 MM STEEL 0.25
ROEBUCK WF4010H WIRE WHEEL BRUSH PARALLEL SPIN 4 X 1 X 1/2 INCH
OSBORN 125MM 0.50ST TWIST KNOT WHEEL 2202-631151
PFERD 43302000 THREADED KNOTTED WIRE BRUSH 100X12MM M14 STEEL 0.50
OSBORN 9907011095 RINGLOCK
OSBORN 9902566342 WHEEL BRUSH CRIMPED WIRE S/S D200
ROEBUCK DC54 EXPANDING HEAVY DUTY VALVE SEAT BRUSH
PFERD 43701265 CRIMPED WIRE BRUSH POS RBU 200X38MM AK 32-2 STEEL 0.30
ROEBUCK ERTB610H WIRE WOOL BRUSH TAPER SPIN 6 X 1 INCH
LESSMANN 323.162 WIRE WHEEL BRUSHE DIA 100 MM
OSBORN 0008-600051 ZT00 T BRUSH 50 X 8 X 6MM SHANK 0.3MM WIRE 600051
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 5/8 INCH