Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK WF4006H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 4 X 5/8 X 1/2 I
ROEBUCK WF4006H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 4 X 5/8 X 1/2 I
Circular abrasive brush Unbranded
References
unbranded:
WF4006H
rubix:
253011
Product details
Technical specifications
Product details : ROEBUCK WF4006H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 4 X 5/8 X 1/2 I
Circular brushes for parallel spindles
Technical specifications
Attributes
Diameter
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.87
excl. VAT
/
Each
£
16.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN NOZZLE NYLON BRUSH 100 X 300
ROEBUCK ERTB810H WIRE WOOL BRUSH TAPER SHANK 8 X 1 INCH
OSBORN CIRCULAR BRUSH 70 X 18 X 6MM SHANK 0.3MM WIRE 506362
PFERD 43506005 CRIMPED WIRE BRUSH RBU 200 X 16 X 22.2 MM STEEL 0.25
OSBORNUNIP 0402631151 WHEEL BRUSH D115X12 THREAD M14X2.0 KNOTTED STEEL
OSBORN WIRE WHEEL 150 X 21 31.75MM 0.30 AA2303M 544461
OSBORN 1402631151 WHEEL BRUSH KNOTTED WIRE STEEL D125
OSBORN 9902566461 WHEEL BRUSH CRIMPED WIRE STEEL D200
OSBORN 0002-544.161 STEEL WIRE WHEEL BRUSH D150X 16 B13 CR-STW 030 T32
ROEBUCK ES20038H WIRE BRUSH REFILL SCTN 2 DIAMETER X 3/8 INCH B
ROEBUCK WF3005H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 3 X 5/8 X 1/2 I
PFERD 43701209 CRIMPED WIRE BRUSH POS RBU 150X25MM AK 32-2 STEEL 0.30
OSBORN 9902566361 WHEEL BRUSH CRIMPED WIRE S/S D200
ROEBUCK WF4010H WIRE WHEEL BRUSH PARALLEL SPIN 4 X 1 X 1/2 INCH
250 X 30 X 31.75 ST/ST ROTARY WIRE BRUSH